Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key D, Incl Ss, RSMD223
Mfr # RSMD223
Zoro # G5422865
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Quick Release Mechanism, Adjustable, Cable Management, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMD223
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMD223
- Zoro # G5422865
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Quick Release Mechanism, Adjustable, Cable Management, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMD223 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- PEERLESS Articulating Mount, For Displays, 125 lb. (PF632)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- SYNOLOGY 10GB Ethernet Adapter w/ 1x RJ45 Port (E10G18-T1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets