Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key D, Incl Ss, RSMD152
Mfr # RSMD152
Zoro # G5140372
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMD152
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMD152
- Zoro # G5140372
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMD152 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- POWERSTAR Battery Tripp Lite Omnivs 1000 Ps-1290 F2 12V 9Ah Each (PS12-9-160)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets