Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key D, Incl Ss, RSMD125
Mfr # RSMD125
Zoro # G5140318
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Adjustable, Locking Mechanism, Cable Management
- Compatibility http://www.chiefmfg.com/Products/RSMD125
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMD125
- Zoro # G5140318
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Quick Release Mechanism, Adjustable, Locking Mechanism, Cable Management |
Compatibility | http://www.chiefmfg.com/Products/RSMD125 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Exit Door Alarm, Mortise, Horn, 11in.H, 96dB (PG21MB)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY 10 Pack (ML12-12F2MP10382127)
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets