Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key D, Incl Ss, RSMD067
Mfr # RSMD067
Zoro # G5140957
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 4.4"
- Depth 5.1"
- Features Roll Adjustment, Pitch Adjustment, Yaw Adjustment, Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMD067
- Zoro # G5140957
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Width | 4.4" |
Depth | 5.1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Roll Adjustment, Pitch Adjustment, Yaw Adjustment, Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Cp24bly (CP24BLY PANDUIT)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 6Ft (180215)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility Jazzy 1450 (ML75-12GEL166)
- ILC Replacement for Allen Bradley 1756-ba1 (1756-BA1 ALLEN BRADLEY)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets