Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC640
Mfr # RSMC640
Zoro # G5137204
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable
- Product Type Mounting Adapter
- Compatibility http://www.chiefmfg.com/Products/RSMC640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMC640
- Zoro # G5137204
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable |
Product Type | Mounting Adapter |
Compatibility | http://www.chiefmfg.com/Products/RSMC640 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minnkota Trolling Motors (ML100-1210)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets