Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC460
Mfr # RSMC460
Zoro # G5413178
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Adjustable, Locking Mechanism, Quick Release Mechanism
- Product Type Mounting Adapter
- Compatibility http://www.chiefmfg.com/Products/RSMC460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMC460
- Zoro # G5413178
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Cable Management, Adjustable, Locking Mechanism, Quick Release Mechanism |
Product Type | Mounting Adapter |
Compatibility | http://www.chiefmfg.com/Products/RSMC460 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA/ACS 2W UHF 4 Channel Radio (RMU2040)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPLETT HD CCTV Tester, Gray, Plastic (8066)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets