Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC420
Mfr # RSMC420
Zoro # G5140196
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Cable Management, Quick Release Mechanism, Locking Mechanism, Adjustable
- Compatibility http://www.chiefmfg.com/Products/RSMC420
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMC420
- Zoro # G5140196
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Cable Management, Quick Release Mechanism, Locking Mechanism, Adjustable |
Compatibility | http://www.chiefmfg.com/Products/RSMC420 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- ULTRATECH CR123A 3V LITHIUM BATTERY, 12PK (IM-CR123A)
- GADGET GUARD Liquid Screen Protection (GGBILEC208GG01A)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets