Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC099
Mfr # RSMC099
Zoro # G5140345
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable, Quick Release Mechanism, Cable Management, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMC099
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMC099
- Zoro # G5140345
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Quick Release Mechanism, Cable Management, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMC099 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- PYLE 19.5'' Indoor / Outdoor 100 Watt Pa Horn Speaker W/ 70V Transformer (PHSP20)
- AIPHONE Mounting Accessory, Aiphone Products (MKW-P)
- ACCUFORM LED Projector With Lens (VPL908)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets