Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC054
Mfr # RSMC054
Zoro # G5307952
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1.8"
- Depth 5.1"
- Features Quick Disconnect, Yaw Adjustment, Pitch Adjustment, Lockable, Quick Release Mechanism, Quick Connect, Roll Adjustment, Cable Management
- Width 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSMC054
- Zoro # G5307952
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Depth | 5.1" |
Width | 4.4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mini Rpa Elite |
Features | Quick Disconnect, Yaw Adjustment, Pitch Adjustment, Lockable, Quick Release Mechanism, Quick Connect, Roll Adjustment, Cable Management |
Color | Black |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- PYLE 1U+2U Server Rack Shelf (PLRSTN42U)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets