Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key C, Incl Ss, RSMC019
Mfr # RSMC019
Zoro # G5422603
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMC019
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMC019
- Zoro # G5422603
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMC019 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK INC Ziotek 131 0424 Adapter Thin PS2 Din6 Male to Din5 Female (131 0424)
- ILC Replacement for Allen Bradley 1747-l553 Battery (1747-L553 BATTERY ALLEN BRADLEY)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- ILC Replacement for Sennheiser MB PRO 2 (MB PRO 2 SENNHEISER)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets