Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key B, Incl Ss, RSMB9250
Mfr # RSMB9250
Zoro # G5422822
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable, Locking Mechanism, Quick Release Mechanism, Cable Management
- Compatibility http://www.chiefmfg.com/Products/RSMB9250
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMB9250
- Zoro # G5422822
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Locking Mechanism, Quick Release Mechanism, Cable Management |
Compatibility | http://www.chiefmfg.com/Products/RSMB9250 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Replacement Battery for Panasonic KX-TG2302B Cordless Phone (BATT-104)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets