Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key B, Incl Ss, RSMB069
Mfr # RSMB069
Zoro # G5140582
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism
- Product Type Mounting Adapter
- Compatibility http://www.chiefmfg.com/Products/RSMB069
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMB069
- Zoro # G5140582
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism |
Product Type | Mounting Adapter |
Compatibility | http://www.chiefmfg.com/Products/RSMB069 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- SUREFIRE Battery, 123A, Lithium, 3V, PK6 (SF6-BC)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- ILC Replacement for Brother Pa-bt-500 Battery (PA-BT-500 BATTERY BROTHER)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets