Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key B, Incl Ss, RSMB054
Mfr # RSMB054
Zoro # G5138184
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 4.4"
- Material Steel
- Depth 5.1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSMB054
- Zoro # G5138184
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Width | 4.4" |
Depth | 5.1" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mini Rpa Elite |
Color | Black |
Features | Key Lock, Quick Connect, Quick Disconnect, Cable Management, Roll Adjustment, Pitch Adjustment, Yaw Adjustment |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA MP3 3 ft. 3.5mm to 2 RCA Plugs Y-Adapter (AH205R)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-139)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets