Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA560
Mfr # RSMA560
Zoro # G5140808
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Adjustable, Locking Mechanism, Cable Management
- Compatibility http://www.chiefmfg.com/Products/RSMA560
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMA560
- Zoro # G5140808
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Quick Release Mechanism, Adjustable, Locking Mechanism, Cable Management |
Compatibility | http://www.chiefmfg.com/Products/RSMA560 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 3hac044075-001/01 Battery (3HAC044075-001/01)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- LISLE CABLE SPLITTER (LI55480)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets