Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA505
Mfr # RSMA505
Zoro # G5137003
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Cable Management, Quick Release Mechanism, Adjustable, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMA505
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMA505
- Zoro # G5137003
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Cable Management, Quick Release Mechanism, Adjustable, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMA505 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- ANTAIRA 8-Port Industrial PoE+ Unmanaged Ethernet Switch, w/8-10/100Tx ***EOT: -40~75C (LNP-0800-T)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets