Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA225
Mfr # RSMA225
Zoro # G5136784
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Quick Release Mechanism, Locking Mechanism, Adjustable
- Compatibility http://www.chiefmfg.com/Products/RSMA225
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMA225
- Zoro # G5136784
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Cable Management, Quick Release Mechanism, Locking Mechanism, Adjustable |
Compatibility | http://www.chiefmfg.com/Products/RSMA225 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Pride Go-go Folding Scooter Wheelchair AND Mobility 12ah AGM With F2 Terminals Battery (GO-GO FOLDING SCOOTER WHEELCHAIR AND MOBILITY 12A)
- WEBOOST Drive Reach OTR Fleet (471254)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- ILC Replacement for Hawker 9750n7025 Battery (9750N7025 BATTERY HAWKER)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets