Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA220
Mfr # RSMA220
Zoro # G5140844
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism
- Compatibility http://www.chiefmfg.com/Products/RSMA220
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMA220
- Zoro # G5140844
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Cable Management, Quick Release Mechanism, Locking Mechanism |
Compatibility | http://www.chiefmfg.com/Products/RSMA220 |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX STANDARD Battery, Vertex Standard, 2300mAh, 7.4V (FNBV130LIUNI)
- CREST HEALTHCARE JumboCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (5300G-10)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for APC BackUPS Office 350 12V 5Ah Battery (MAX3497580)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets