Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA122
Mfr # RSMA122
Zoro # G5138482
product price: $168.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable, Locking Mechanism, Cable Management, Quick Release Mechanism
- Product Type Mounting Adapter
- Compatibility http://www.chiefmfg.com/Products/RSMA122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSMA122
- Zoro # G5138482
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa Elite |
Features | Adjustable, Locking Mechanism, Cable Management, Quick Release Mechanism |
Product Type | Mounting Adapter |
Compatibility | http://www.chiefmfg.com/Products/RSMA122 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 28" Long Term Care HDTV, LED Flat Screen, 1366p (J28BE929)
- ILC Replacement for Ereplacements Cga-s003-chrg38 Charger (CGA-S003-CHRG38 CHARGER EREPLACEMENTS)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- ILC Replacement for Dranetz Bp-px5 Battery (BP-PX5 BATTERY DRANETZ)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets