Shop All Projector Mounts & Brackets
Chief
Mini Rpa Elite, Key A, Incl Ss, RSMA037
Mfr # RSMA037
Zoro # G5138473
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Mounting Bracket
- Features Quick Disconnect, Pitch Adjustment, Yaw Adjustment, Roll Adjustment, Quick Connect, Key Lock, Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSMA037
- Zoro # G5138473
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mini Rpa Elite |
Color | Black |
Product Type | Mounting Bracket |
Features | Quick Disconnect, Pitch Adjustment, Yaw Adjustment, Roll Adjustment, Quick Connect, Key Lock, Cable Management |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE ULSL Leica Digital USB Battery Charger for BP-SCL4 Camera Batteries (ULSL)
- ILC Replacement for Fisher Price 00801-1869 Battery (00801-1869 BATTERY FISHER PRICE)
- EMERALD Fixed Wall Mount For 32"-80" TVs (SM-513-376)
- BRADY Parking Permits, Rearview, 301-400, Wht/Blu (96264)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets