Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb6000
Mfr # RSA6000
Zoro # G5422655
product price: $152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Quick Release Mechanism
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSA6000
- Zoro # G5422655
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa |
Features | Locking Mechanism, Quick Release Mechanism |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement for OEM Motorcycle Battery 12V 4AH 80CCA (YTX5L-BSGEL99)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- CETIS Trimline Phone, Ash (205TMW (AS))
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets