Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb082,
Mfr # RSA082
Zoro # G5386167
product price: $152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Quick Release Mechanism
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSA082
- Zoro # G5386167
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa |
Features | Locking Mechanism, Quick Release Mechanism |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type (40749)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- INVID TECH IP Camera, 4W, Color (VIS-P5BXIR4LC)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets