Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb080,
Mfr # RSA080
Zoro # G5137992
product price: $149.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Locking Mechanism
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSA080
- Zoro # G5137992
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa |
Features | Quick Release Mechanism, Locking Mechanism |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- BARSKA Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View (AB10510)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- ILC Replacement for Philips UHP 200-150w 1.0 P22 (UHP 200-150W 1.0 P22 PHILIPS)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets