Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb054,
Mfr # RSA054
Zoro # G5140774
Free Shipping & Returns
Not eligible for select promotions
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Width 4.4"
- Material Steel
- Depth 4.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSA054
- Zoro # G5140774
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.4" |
Width | 4.4" |
Depth | 4.4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mini Rpa |
Color | Black |
Features | Roll Adjustment, Pitch Adjustment, Quick Connect, Yaw Adjustment, Quick Disconnect, Lockable |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- SENSEAR Smart Headset Headband (BT/SR/cable) (SM1PB002)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets