Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb047,
Mfr # RSA047
Zoro # G5381547
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Locking Mechanism, Quick Release Mechanism
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RSA047
- Zoro # G5381547
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Rpa |
Features | Locking Mechanism, Quick Release Mechanism |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- RAM MOUNTS Replacement for RAM Mounts Rap-b-200-2u (RAP-B-200-2U RAM MOUNTS)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets