Shop All Projector Mounts & Brackets
Chief
Mini Rpa, Custom, Incl Ssb037,
Mfr # RSA037
Zoro # G5135716
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.4"
- Width 4.4"
- Material Steel
- Depth 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RSA037
- Zoro # G5135716
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.4" |
Width | 4.4" |
Depth | 4.4" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Mini Rpa |
Color | Black |
Product Type | Ceiling Mount |
Features | Quick Connect, Quick Disconnect, Yaw Adjustment, Lockable, Pitch Adjustment, Roll Adjustment |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- MONOPRICE 10/32 Screw for Rack_ 50 pcs Black (8621)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- NITECORE D4 Digital 4-slot Universal Battery Charger (D4)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets