Shop All Projector Accessories
Chief
Medium Fusion Adj Flr St
Mfr # MFAUB
Zoro # G7161123
product price: $1,129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,129.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 72.4 in
- Width 38.1 in
- Color Black, Silver
- Features Features,"Rotate, Cable Management, Tilt, Height Adjustable"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # MFAUB
- Zoro # G7161123
- UPC # 841872156804
- Country of Origin China
- Category Projector Accessories
Dimensions
Height | 72.4 in |
Width | 38.1 in |
Depth | 30.6 in |
Maximum Screen Size Supported | 55 in |
Maximum Adjustable Stand Height | 61.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Silver |
Features | Features,"Rotate, Cable Management, Tilt, Height Adjustable" |
Standards | UL |
Display Type Supported | Flat Panel |
Product Type | Display Stand |
Maximum Load Capacity | 125 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Ultratech UT-1270 (MAX3973750)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- CABLE WHOLESALE Cable Wholesale DisplayPort to DVI Video Cable; DisplayPort Male to DVI Male; 3 foot (10H1-61103)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF Above Ceiling Enclosure (CMA472)
- CHIEF 8X24 Susp Ceil (CMA-440)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- EREPLACEMENTS Ereplacements Proj Lamp Epson (ELPLP40-ER)
- HASTINGS HOME Hastings Home Color Constellations Star Projector Lamp Projector (921773HBT)
- ILC Replacement for Epson V13h134a45 Filter (V13H134A45 FILTER EPSON)
- Chief Projector Accessories