Shop All TV Mounts & Stands
Chief Manufacturing
Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W
Mfr # PAC526FCW
Zoro # G9051160
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 14.3"
- Width 14.3"
- Depth 3.9"
- Product Type Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # PAC526FCW
- Zoro # G9051160
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 14.3" |
Width | 14.3" |
Depth | 3.9" |
Details
Color | White |
Product Type | Mounting Box |
Number of Gangs | 1-gang |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Security Wristband, Waterproof, PK100 (BAU 85070)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Universal Hardware Kit (FHBU)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst-White (PAC526FW)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;X-Large (XSM1U)
- PEERLESS Universal Flat Wall Mount, Cap 100 lb (PF640)
- Chief Manufacturing TV Mounts & Stands