Shop All TV Mounts & Stands
Chief Manufacturing
Universal Rpa White
Mfr # RPAUW
Zoro # G2068732
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Ceiling Mount
- Compatibility LCD/DLP Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # RPAUW
- Zoro # G2068732
- Country of Origin Unknown
- Category TV Mounts & Stands
Details
Material | Steel |
Product Type | Ceiling Mount |
Compatibility | LCD/DLP Projector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- ILC Replacement for IBM 92p1140 (92P1140 IBM)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack (ML8-12MP41)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;X-Large (XSM1U)
- CHIEF MANUFACTURING Universal Rpa (RPAU)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- CHIEF MANUFACTURING Unistrut Adapter (CMA372)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- Chief Manufacturing TV Mounts & Stands