Shop All TV Mounts & Stands
Chief Manufacturing
Universal Rpa
Mfr # RPAU
Zoro # G2068373
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Projector
- Load Capacity 50 lb
- Material Steel
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief Manufacturing
- MFR # RPAU
- Zoro # G2068373
- Country of Origin Unknown
- Category TV Mounts & Stands
Details
Item | Ceiling Mount |
Color | Black |
For Use With | Projector |
Load Capacity | 50 lb |
Material | Steel |
Standards | UL Listed |
Series | RPA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPAK SUNPAK 620-060 PHOTO VIDEO TRIPOD with 3-WAY PANHEAD EXTENDED HEIGHT: 58.32 FOLDED HEIGHT: 20.3 (620-060)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications (CRAA)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;X-Large (XSM1U)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- Chief Manufacturing TV Mounts & Stands