Shop All Projector Mounts & Brackets
Chief Manufacturing
Suspended Ceiling Plate
Mfr # CMA450
Zoro # G5767801
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Width 24"
- Product Type Ceiling Mount
- Compatibility Projectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # CMA450
- Zoro # G5767801
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Depth | 24" |
Width | 24" |
Details
Item | Suspended Ceiling Plate |
Product Type | Ceiling Mount |
Compatibility | Projectors |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Notebook Cooling Pad (NC2003SR)
- GARMIN BC 50 (010-02609-00)
- ILB GOLD Battery, Replacement For Csb, Gp1245 Battery (GP1245 BATTERY)
- CAMCO OAK ACCENTS REMOTE HOLDER 5IN X 4IN X 1-3/4IN (43533)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Manufacturing Projector Mounts & Brackets