Shop All Drywall Specialty Tools
Chief Manufacturing
Steel Stud/Drywall Anchor Kit-8Pc
Mfr # PAC116
Zoro # G2742604
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- For Use With <p>Chief static and tilt wall mounts</p>
- Includes (6) Heavy Duty Toggler Anchors
- Features Allows Installation of Large Flat Panels to Metal Studs and Directly to Drywall
- Series PAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief Manufacturing
- MFR # PAC116
- Zoro # G2742604
- Country of Origin Unknown
- Category Drywall Specialty Tools
Details
Item | Large Flat Panel Display Mounting Accessory Kit |
Type | Wall Mount |
For Use With | <p>Chief static and tilt wall mounts</p> |
Includes | (6) Heavy Duty Toggler Anchors |
Features | Allows Installation of Large Flat Panels to Metal Studs and Directly to Drywall |
Series | PAC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- FELO 1/4" Drive 60 Geared Teeth Mini Ratchet 1/4" Hex (07157 61569)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- BON TOOL Bon 14-116 Contractor Bench (14-116)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- BON TOOL Bon 83-154 Double Notch Darby, 48" Both Sides Serrated Magnesium (83-154)
- U S GYPSUM 12x3x5 Cement Board (172954)
- BON TOOL Bon 13-513 Featheredge, Aluminum 6 Foot (13-513)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- Chief Manufacturing Drywall Specialty Tools