Shop All TV Mounts & Stands
Chief Manufacturing
Small Tilt Mount;100X100
Mfr # FTR100
Zoro # G7762234
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.4 in
- For Use With Monitor, TV
- Load Capacity 45 lb
- Series FTR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # FTR100
- Zoro # G7762234
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 6.4 in |
Monitor Size | 32 in |
Details
Item | Wall Mount |
Color | Black |
For Use With | Monitor, TV |
Load Capacity | 45 lb |
Series | FTR |
Number of Displays Supported | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- MONOPRICE HDMI Extension Cable, Black, 6 ft., 24AWG (3342)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- CHIEF MANUFACTURING Micro-Adjust Tilt Port Wall Mount;Med (MTMP1U)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- CHIEF MANUFACTURING Universal Rpa (RPAU)
- LUXOR Desk Converter, Standing, Level Up 32 Pro (CVTR PRO-BK)
- Chief Manufacturing TV Mounts & Stands