Shop All Monitor Mounts & Brackets
Chief Manufacturing
Offset Fixed Ceiling Plate 1-1/2 Npt
Mfr # CMA330
Zoro # G2054890
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500 lb
- Series CMA
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # CMA330
- Zoro # G2054890
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Details
Weight Capacity | 500 lb |
Series | CMA |
Product Type | Mounting Adapter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINPOINT Twinpoint C4PRCI6 ADAPTS 6 PIN RCI RADIO TO 4 PIN MIC (C4PRCI6)
- ILC Replacement for Motorola Cs3070 (CS3070 MOTOROLA)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- CHIEF MANUFACTURING Thinstall In-Wall Box-Large;Ts525/Ts32 (TA500)
- CHIEF MANUFACTURING Fixed Pipe 6 (CMS006)
- KANTEK Articulating Multiple Monitor Arms for Three Monitors, Desk Mount (MA230)
- FELLOWES Monitor Riser, 27x14x4-1/4, Black/silver (8031001)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- MOUNT-IT Dual Monitor Desk Mount MI-2772 (MI-2772)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- Chief Manufacturing Monitor Mounts & Brackets