Shop All Locking Clamps
Chief Manufacturing
I-Beam Clamp
Mfr # CMA360
Zoro # G8042298
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Ceiling Mount
- Load Capacity 250 lb
- For Use With hief CMA Series Accessories and RPA Series Mounts
- Series CMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # CMA360
- Zoro # G8042298
- Country of Origin Unknown
- Category Locking Clamps
Details
Material | Steel |
Item | I-Beam Clamp |
Type | Ceiling Mount |
Load Capacity | 250 lb |
For Use With | hief CMA Series Accessories and RPA Series Mounts |
Series | CMA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- IRWIN Locking Panel Clamp, 9" (251)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- POWERWELD Locking C-Clamps with Swivel Pads, 11" (PW11SP)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- Chief Manufacturing Locking Clamps