Shop All TV Mounts & Stands
Chief Manufacturing
Component Storage Panel Removable
Mfr # CSPR
Zoro # G8045752
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 24.2 in
- Width 10.4 in
- For Use With Wall Mounting System, Mounting Adapter
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief Manufacturing
- MFR # CSPR
- Zoro # G8045752
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 24.2 in |
Width | 10.4 in |
Depth | 1.2 in |
Details
Item | Mounting Plate |
Color | Black |
For Use With | Wall Mounting System, Mounting Adapter |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- 3M E-A-R E-A-Rfit Dual-Ear Microphone Assembly 07 (073-781)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Fixed Wall Mount;Large (LSA1U)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr-W (PAC526FCW)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;X-Large (XSM1U)
- CHIEF MANUFACTURING Unistrut Adapter (CMA372)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- Chief Manufacturing TV Mounts & Stands