Shop All Manifolds
Chief
Manifold for D05, 1 Valve Body
Mfr # 220425
Zoro # G4676922
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size SAE 8 Side
- Max. Pressure 5000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | SAE 8 Side |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold for D05,1 Valve Body |
Max. Pressure | 5000 PSI |
Description
Manifold for D05,1 Valve Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- ELESA Oil level sight glass, HE.17 (HE.)
- BESTORQ Kevlar V-Belt / B171LG, B171K (B171K)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- CHIEF Manifold for D03, 1 Valve Body (220319)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-2-90)
- ARO Manifold, 4 Station (M26M02-04)
- Chief Pneumatic Valves