Shop All Manifolds
Chief
Manifold for D03, 3 Valve Body
Mfr # 220501
Zoro # G4676913
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outlet Size 1/2 in. NPTF
- Max. Pressure 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in. NPTF |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold for D03,3 Valve Body |
Max. Pressure | 3000 PSI |
Description
Manifold for D03,3 Valve Body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903585M)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Tee (2033-4-4S)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ1201-51)
- TITAN PRO Motor Dual Run Cap, 35/5 MFD, 370-440V (TRCFD355)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- CHIEF Manifold for D05, 3 Valve Body (220497)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- CHIEF Manifold for D03, 1 Valve Body (220319)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- Chief Manifolds