Shop All Projector Mounts & Brackets
Chief
Luxeon, Vision, Vivitar, RPMB039
Mfr # RPMB039
Zoro # G5177935
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Locking Mechanism, Cable Management, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB039
- Zoro # G5177935
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Luxeon |
Features | Quick Release Mechanism, Locking Mechanism, Cable Management, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Casil CA12100 (ML12-12F22931)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- AMPD 3D Glass Screen Protector for Motorola Moto G 5G 2022 Clear (AA-MOTG5G22-3DFULLFACED)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets