Shop All Internal Hard Drives
Chief
Lge. Flt. Pnl. Swing Arm Wall
Mfr # PDR2000B
Zoro # G6203846
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Up to 63" Flat Panel Displays
- Height 22 in
- Width 39.5 in
- Depth 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PDR2000B
- Zoro # G6203846
- UPC # 841872045368
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 22 in |
Width | 39.5 in |
Depth | 2.9 in |
Maximum Screen Size Supported | 63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Mount |
For Use With | Up to 63" Flat Panel Displays |
Color | Black |
Body Material | Steel, Aluminum |
Standards | UL |
Series | PDR |
Maximum Load Capacity | 200 lb |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G Db25 Female D-Sub Solder Connector (01582)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- WD BULK 4TB SN850X NVMe Internal Gaming Solid State Drive (WDS400T2X0E)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- Chief Internal Hard Drives