Shop All Server Enclosures & Racks
Chief
Lg Ll Backplane For Lg Pac Inw
Mfr # PACL2
Zoro # G200689293
product price: $61.99
/ea
Not eligible for select promotions
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Lockable, Spring Loaded Mechanism
- Product Type Mounting Plate
- Compatibility Legrand In-Wall Storage Box PAC526, PAC527L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PACL2
- Zoro # G200689293
- UPC # 841872174570
- Country of Origin China
- Category Server Enclosures & Racks
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Lockable, Spring Loaded Mechanism |
Product Type | Mounting Plate |
Compatibility | Legrand In-Wall Storage Box PAC526, PAC527L |
Description
This CHIEF brand LG LL Backplane for LG PAC INW is a black mounting plate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Kymco like 50/200 2009-2017 (YTX7A-BS307)
- ENERGIZER Coin Cell, 1620, 3V (ECR1620BP)
- EMERALD Full Motion Extending Arm Wall Mount for 26''-70'' TVs (SM-513-838)
- DELTANA Bell Button, Standard Antique Nickel (BBC20U15A)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- Chief Server Enclosures & Racks