Shop All Projector Mounts & Brackets
Chief
Led Mount 1X1 Samsung Ifh
Mfr # XSD1U
Zoro # G8867377
product price: $2,029.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XSD1U
- Zoro # G8867377
- UPC # 841872173320
- Country of Origin China
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Led Mount 1X1 Samsung Ifh |
Color | Black |
Product Type | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12 (MAX3917851)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replaces APC Back-UPS ES 725VA Broadband Battery (ML7-121911111190)
- ILC Replacement for Power Wheels Dune Racer Bcv59 Compatible Battery (DUNE RACER BCV59 COMPATIBLE BATTERY POWER WHEELS)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 4 Pack (MN2400B4Z)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets