Shop All Double Acting Hydraulic Cylinders
Chief
LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod
Mfr # 288611
Zoro # G4734943
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288611
- Zoro # G4734943
- UPC # 615986027271
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 24 in |
Retracted Length | 37 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 61 in |
Pin Diameter | 1.25 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,2.5" Bore x 24" Stroke |
Max. Pressure | 3000 |
Column Load | 13440 lbs |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 61 in |
Max. Push Capacity | 13440 lbs |
Weight | 31.97 lbs. |
Description
This 2.5 in bore x 24 in stroke Chief LD loader welded hydraulic cylinder is our small-bore welded cylinder designed for light-duty loaders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Tool Repair Kit, For 2UV91 (120965)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0060D-MA3-SGL (4700-1000-020)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 16 Stroke - 2.5 Rod (216122)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (207387)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- Chief Hydraulic Cylinders