Shop All Double Acting Hydraulic Cylinders
Chief
LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod
Mfr # 288610
Zoro # G4734998
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 23.5 in
- Max. Pressure 3000
- Retracted Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 288610
- Zoro # G4734998
- UPC # 615986027264
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 23.5 in |
Retracted Length | 34 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 57.5 in |
Pin Diameter | 1.25 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,2.5"Bore x23.5"Stroke |
Max. Pressure | 3000 |
Column Load | 13440 lbs |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 57.5 in |
Max. Push Capacity | 13440 lbs |
Weight | 29.98 lbs. |
Description
This 2.5 in bore x 23.5 in stroke Chief LD loader welded hydraulic cylinder is our small-bore welded cylinder designed for light-duty loaders.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Fit Hydr 8G-8Mp 1/2In (G251000808)
- GLOBAL 5/8" ID Kw Set Screw Coupling, Stl, Bo (GRC-062-KW)
- MASTER PNEUMATIC 4 REPLACEMENT ELEMENT KITS (CD-418NRE)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.75 Rod (212734)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (287054)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- Chief Hydraulic Cylinders