Shop All Printer & Scanner Parts
Chief
Lcd Sharp Xg-E3500U, RPMC1200
Mfr # RPMC1200
Zoro # G6210487
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMC1200
- Zoro # G6210487
- Country of Origin Unknown
- Category Printer & Scanner Parts
Details
Promotion Restriction | Not eligible for promotion |
Features | Cable Management, Locking Mechanism, Quick Release Mechanism, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- TAPE LOGIC Tape Logic® Labels, "Mixed Parts", 2 x 3", Fluorescent Yellow, 500/Roll (DL1623)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- EPSON Epson Black Fabric Ribbon (200K Characters) (ERC-09B)
- LEXMARK Black Re-Inking Ribbon 4M Characters (3070166)
- DATAPRODUCTS Ink Ribbon for IMB 2380, Black (R5190)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- DATAPRODUCTS Ink Ribbon for Oki 182/320, Black, PK6 (P6010)
- BROTHER Belt Unit 50K YLD (BU100CL)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- Chief Printer & Scanner Parts