Shop All Monitor Mounts & Brackets
Chief
Large Fixed Thinstall Un
Mfr # LSTU
Zoro # G5170743
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 125 lb
- For Use On Wall; Flat Panel Display
- Color Black
- Features Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # LSTU
- Zoro # G5170743
- UPC # 841872117225
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Maximum Screen Size Supported | 86 in |
Minimum Screen Size Supported | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight Capacity | 125 lb |
For Use On | Wall; Flat Panel Display |
Color | Black |
Features | Flexible |
Number of Displays Supported | 1 |
Product Type | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- SOUTHWIRE Coleman Cable 172-019178806 2.3 Stw Welder Extension Cords; 25 Ft (172-019178806)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- VIEWSONIC Viewsonic Dvi-D Digital Cable 1.8 Meter (CB-00008187)
- CHIEF Arm Mount 30-50" (MPWUB)
- CHIEF Dual Array Pole Mnt Assy (KTA1003B)
- CHIEF Escutcheon Ring, CMA643 (CMA643)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- Chief Monitor Mounts & Brackets