Shop All TV Mounts & Stands
Chief
Laptop Tray Accessory, Silver
Mfr # KRA300S
Zoro # G5490887
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Height 5 in
- Width 9.5 in
- For Use With Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # KRA300S
- Zoro # G5490887
- UPC # 841872151427
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Height | 5 in |
Width | 9.5 in |
Depth | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Tray |
Color | Silver |
For Use With | Notebook |
Load Capacity | 15 lb |
Features | Recycled |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 3 Pack (ML12-12F2MP3389127)
- ILC Replacement for Interstate Nic0095 (NIC0095 INTERSTATE)
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- CHIEF Component Shelf (TA100)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- Chief TV Mounts & Stands