Shop All Internal Hard Drives
Chief
Kontour K4 Focal Adj Array 4X2
Mfr # K4G420B
Zoro # G6225275
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Office, Desk
- Color Black
- Features Features,"Swivel, Cable Management, Tilt, Ergonomic, Handle, Adjustable Depth, Pan, Height Adjustable"
- Standards TAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # K4G420B
- Zoro # G6225275
- UPC # 841872162010
- Country of Origin United States
- Category Internal Hard Drives
Dimensions
Maximum Screen Size Supported | 24 in |
Minimum Screen Size Supported | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Desk Mount |
For Use With | Office, Desk |
Color | Black |
Features | Features,"Swivel, Cable Management, Tilt, Ergonomic, Handle, Adjustable Depth, Pan, Height Adjustable" |
Standards | TAA |
Maximum Load Capacity | 119.93 lb |
Device Supported | Flat Panel Display |
Series | K4 |
Number of Displays Supported | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- ADESSO iMouse M60 Antimicrobial Wireless Mouse, 2.4 GHz, Left/Right, Black (M60)
- SANOXY USB 3.0 to SATA 2.5 inch USB Hard Disk Drive HDD Adapter w/SSD and HDD support (SANOXY-VNDR-USB3-sata-cbl)
- WESTERN DIGITAL Purple Surveillance Hard Drive (WD33PURZ)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- Chief Internal Hard Drives