Shop All CD, DVD, and USB Duplicators
Chief
Kontour Array 2X2 Tbl St
Mfr # K3F220B
Zoro # G6232582
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 38.8"
- Width 34"
- Depth 7"
- Features Tilt, Lateral Adjustment, Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # K3F220B
- Zoro # G6232582
- UPC # 841872157016
- Country of Origin United States
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 38.8" |
Width | 34" |
Depth | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Tilt, Lateral Adjustment, Cable Management |
Color | Black |
Product Type | Desk Mount |
Compatibility | 4 x Monitors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- ILC Replacement for Rayovac Br2325p2 (BR2325P2 RAYOVAC)
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- Chief CD, DVD, and USB Duplicators