Shop All Internal Hard Drives
Chief
Kit - Lttu And Pac522
Mfr # KITLTTU522
Zoro # G6213664
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # KITLTTU522
- Zoro # G6213664
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Wall Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- ILC Replacement for Compaq 124992-b21 (124992-B21 COMPAQ)
- INNOVERA One-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Gray/Charcoal (IVR55000)
- KELLYREST Wrist Rest-Soft Back Base-27" Black (KCS52306)
- AXIOM MANUFACTURING Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Nas Bare Hard Drive (AXHD4TB7235A36N)
- SUPERMICRO 4th generation 3.5" Hot-swap Hard Drive Tray (Black) (MCP-220-00001-01)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- Chief Internal Hard Drives