Shop All Cable Sleeves
Chief
Kit, (1) 4' Long Cut Extrusion
Mfr # CMA274
Zoro # G5170488
product price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Weight (Approximate) 3 lb
- Product Type Cable Organizer
- Product Name Quick-Snap Cable Cover
- Additional Information Quickly adapts to 1-1/2" and 2" NPT, Unique cover design snaps on easily, Great alternative to routing cables through the extension column
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMA274
- Zoro # G5170488
- UPC # 841872063805
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight (Approximate) | 3 lb |
Product Type | Cable Organizer |
Product Name | Quick-Snap Cable Cover |
Additional Information | Quickly adapts to 1-1/2" and 2" NPT, Unique cover design snaps on easily, Great alternative to routing cables through the extension column |
Cable Manager Type | Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Blue (HS369-S100-BLUE)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 5/16" x 10FT- Red (BS-J-SRF-031-10-RD)
- Chief Cable Sleeves